

€2,390.59/ pieceexcl. VAT
€2,892.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1830 |
Cage material | No cage |
Inner Diameter | 200 mm |
Outer Diameter | 310 mm |
Width | 82 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |