

€1,598.47/ pieceexcl. VAT
€1,934.15incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1830 |
Cage material | No cage |
Inner Diameter | 180 mm |
Outer Diameter | 280 mm |
Width | 74 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |