

€1,375.57/ pieceexcl. VAT
€1,664.44incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1830 |
Cage material | No cage |
Inner Diameter | 170 mm |
Outer Diameter | 260 mm |
Width | 67 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 700 kN |
Static load rating | 1.05 kN |
Reference speed | 1.12 rpm |
Limiting speed | 1480 rpm |
Number of rows | Single row |