INA

INA Cylindrical roller bearing full complement Single row SL183034-A

  • ERIKS:11835896
  • Manufacturer:4047643171793
Image 1
Save to list

€1,375.57/ pieceexcl. VAT

€1,664.44incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1830
Cage material
No cage
Inner Diameter
170 mm
Outer Diameter
260 mm
Width
67 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
700 kN
Static load rating
1.05 kN
Reference speed
1.12 rpm
Limiting speed
1480 rpm
Number of rows
Single row