

€960.39/ pieceexcl. VAT
€1,162.07incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1830 |
Cage material | No cage |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Width | 56 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 475 kN |
Static load rating | 700 kN |
Reference speed | 1.43 rpm |
Limiting speed | 1740 rpm |
Number of rows | Single row |