

€866.43/ pieceexcl. VAT
€1,048.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1830 |
Cage material | No cage |
Inner Diameter | 140 mm |
Outer Diameter | 210 mm |
Width | 53 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 450 kN |
Static load rating | 660 kN |
Reference speed | 1.47 rpm |
Limiting speed | 1820 rpm |
Number of rows | Single row |