

€624.97/ pieceexcl. VAT
€756.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1830 |
Cage material | No cage |
Inner Diameter | 110 mm |
Outer Diameter | 170 mm |
Width | 45 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 280 kN |
Static load rating | 385 kN |
Reference speed | 2.01 rpm |
Limiting speed | 2350 rpm |
Number of rows | Single row |