INA

INA Cylindrical roller bearing full complement Single row SL183017-A-C3

  • ERIKS:23525100
  • Manufacturer:4012802845891
Image 1
Save to list

€274.79/ pieceexcl. VAT

€332.50incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1830
Cage material
No cage
Inner Diameter
85 mm
Outer Diameter
130 mm
Width
34 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
175 kN
Static load rating
231 kN
Reference speed
2.36 rpm
Limiting speed
3050 rpm
Number of rows
Single row