

€249.10/ pieceexcl. VAT
€301.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1830 |
Cage material | No cage |
Inner Diameter | 80 mm |
Outer Diameter | 125 mm |
Width | 34 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 170 kN |
Static load rating | 220 kN |
Reference speed | 2.47 rpm |
Limiting speed | 3200 rpm |
Number of rows | Single row |