INA

INA Cylindrical roller bearing full complement Single row SL183014-A-XL

  • ERIKS:11835876
  • Manufacturer:4047643087919
Image 1
Single Row Cylindrical Roller Bearing Full Complement Semi-Locating Type (Metric Series)
Save to list

€183.02/ pieceexcl. VAT

€221.45incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1830
Cage material
No cage
Inner Diameter
70 mm
Outer Diameter
110 mm
Width
30 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
153 kN
Static load rating
174 kN
Reference speed
2.8 rpm
Limiting speed
4350 rpm
Number of rows
Single row