

€136.58/ pieceexcl. VAT
€165.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1830 |
Cage material | No cage |
Inner Diameter | 60 mm |
Outer Diameter | 95 mm |
Width | 26 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 123 kN |
Static load rating | 143 kN |
Reference speed | 3 rpm |
Limiting speed | 5000 rpm |
Number of rows | Single row |