INA

INA Cylindrical roller bearing full complement Single row SL183012-A-XL

  • ERIKS:11835873
  • Manufacturer:4012802272345
Image 1
Single Row Cylindrical Roller Bearing Full Complement Semi-Locating Type (Metric Series)
Save to list

€136.58/ pieceexcl. VAT

€165.26incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1830
Cage material
No cage
Inner Diameter
60 mm
Outer Diameter
95 mm
Width
26 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
123 kN
Static load rating
143 kN
Reference speed
3 rpm
Limiting speed
5000 rpm
Number of rows
Single row