INA

INA Cylindrical roller bearing full complement Single row SL183008-A-XL-C3

  • ERIKS:11835867
  • Manufacturer:4012802702477
Image 1
Save to list

€81.30/ pieceexcl. VAT

€98.37incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1830
Cage material
No cage
Inner Diameter
40 mm
Outer Diameter
68 mm
Width
21 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
66 kN
Static load rating
67 kN
Reference speed
4.35 rpm
Limiting speed
7300 rpm
Number of rows
Single row