

€74.30/ pieceexcl. VAT
€89.90incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1830 |
Cage material | No cage |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Width | 20 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 55 kN |
Static load rating | 53 kN |
Reference speed | 4.95 rpm |
Limiting speed | 8200 rpm |
Number of rows | Single row |