

€63.60/ pieceexcl. VAT
€76.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1830 |
Cage material | No cage |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 19 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 45 kN |
Static load rating | 42 kN |
Reference speed | 5.6 rpm |
Limiting speed | 9300 rpm |
Number of rows | Single row |