

€48.40/ pieceexcl. VAT
€58.56incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1830 |
Cage material | No cage |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 16 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 30.5 kN |
Static load rating | 26 kN |
Reference speed | 7.5 rpm |
Limiting speed | 13100 rpm |
Number of rows | Single row |