INA

INA Cylindrical roller bearing full complement Single row SL182992-TB

  • ERIKS:24027782
  • Manufacturer:4012802509601
Image 1
Save to list

€11,844.78/ pieceexcl. VAT

€14,332.18incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1829
Cage material
No cage
Inner Diameter
460 mm
Outer Diameter
620 mm
Width
95 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
2.13 kN
Static load rating
4.25 kN
Reference speed
310 rpm
Limiting speed
570 rpm
Number of rows
Single row