

€10,739.08/ pieceexcl. VAT
€12,994.29incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1829 |
Cage material | No cage |
Inner Diameter | 440 mm |
Outer Diameter | 600 mm |
Width | 95 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 2.09 kN |
Static load rating | 4.1 kN |
Reference speed | 325 rpm |
Limiting speed | 590 rpm |
Number of rows | Single row |