

€7,815.30/ pieceexcl. VAT
€9,456.51incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1829 |
Cage material | No cage |
Inner Diameter | 400 mm |
Outer Diameter | 540 mm |
Width | 82 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.71 kN |
Static load rating | 3.5 kN |
Reference speed | 350 rpm |
Limiting speed | 650 rpm |
Number of rows | Single row |