

€5,606.09/ pieceexcl. VAT
€6,783.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1829 |
Cage material | No cage |
Inner Diameter | 360 mm |
Outer Diameter | 480 mm |
Width | 72 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.28 kN |
Static load rating | 2.6 kN |
Reference speed | 430 rpm |
Limiting speed | 730 rpm |
Number of rows | Single row |