

€5,202.92/ pieceexcl. VAT
€6,295.53incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1829 |
Cage material | No cage |
Inner Diameter | 340 mm |
Outer Diameter | 460 mm |
Width | 72 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.25 kN |
Static load rating | 2.47 kN |
Reference speed | 460 rpm |
Limiting speed | 770 rpm |
Number of rows | Single row |