

€4,432.65/ pieceexcl. VAT
€5,363.51incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1829 |
Cage material | No cage |
Inner Diameter | 320 mm |
Outer Diameter | 440 mm |
Width | 72 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1210 kN |
Static load rating | 2340 kN |
Reference speed | 495 rpm |
Limiting speed | 820 rpm |
Number of rows | Single row |