INA

INA Cylindrical roller bearing full complement Single row SL182956-TB-BR

  • ERIKS:14181996
Image 1
Save to list

€2,874.61/ pieceexcl. VAT

€3,478.28incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1829
Cage material
No cage
Inner Diameter
280 mm
Outer Diameter
380 mm
Width
60 mm
Internal clearance
CN (normal)
With sealing
No
Number of rows
Single row