

€2,612.37/ pieceexcl. VAT
€3,160.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1829 |
Cage material | No cage |
Inner Diameter | 280 mm |
Outer Diameter | 380 mm |
Width | 60 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 910 kN |
Static load rating | 1.71 kN |
Reference speed | 590 rpm |
Limiting speed | 940 rpm |
Number of rows | Single row |