INA

INA Cylindrical roller bearing full complement Single row SL182944-B-XL

  • ERIKS:11669422
  • Manufacturer:4054366704931
Image 1
Save to list

€1,326.41/ pieceexcl. VAT

€1,604.96incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1829
Cage material
No cage
Inner Diameter
220 mm
Outer Diameter
300 mm
Width
48 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
650 kN
Static load rating
1.03 kN
Reference speed
840 rpm
Limiting speed
1390 rpm
Number of rows
Single row