

€1,096.95/ pieceexcl. VAT
€1,327.31incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1829 |
Cage material | No cage |
Inner Diameter | 200 mm |
Outer Diameter | 280 mm |
Width | 48 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 610 kN |
Static load rating | 940 kN |
Reference speed | 950 rpm |
Limiting speed | 1520 rpm |
Number of rows | Single row |