INA

INA Cylindrical roller bearing full complement Single row SL182936-B-XL-C4

  • ERIKS:14180571
Image 1
Save to list

€902.50/ pieceexcl. VAT

€1,092.03incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1829
Cage material
No cage
Inner Diameter
180 mm
Outer Diameter
250 mm
Width
42 mm
Internal clearance
C4
With sealing
No
Dynamic load rating
455 kN
Static load rating
680 kN
Reference speed
1.15 rpm
Limiting speed
1720 rpm
Number of rows
Single row