

€859.88/ pieceexcl. VAT
€1,040.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1829 |
Cage material | No cage |
Inner Diameter | 180 mm |
Outer Diameter | 250 mm |
Width | 42 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 455 kN |
Static load rating | 680 kN |
Reference speed | 1.15 rpm |
Limiting speed | 1720 rpm |
Number of rows | Single row |