

€726.58/ pieceexcl. VAT
€879.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1829 |
Cage material | No cage |
Inner Diameter | 170 mm |
Outer Diameter | 230 mm |
Width | 36 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 365 kN |
Static load rating | 540 kN |
Reference speed | 1.19 rpm |
Limiting speed | 1830 rpm |
Number of rows | Single row |