INA

INA Cylindrical roller bearing full complement Single row SL182934-B-XL

  • ERIKS:23195846
  • Manufacturer:4012802272512
Image 1
Single Row Cylindrical Roller Bearing Full Complement Semi-Locating Type (Metric Series)
Save to list

€726.58/ pieceexcl. VAT

€879.16incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1829
Cage material
No cage
Inner Diameter
170 mm
Outer Diameter
230 mm
Width
36 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
365 kN
Static load rating
540 kN
Reference speed
1.19 rpm
Limiting speed
1830 rpm
Number of rows
Single row