INA

INA Cylindrical roller bearing full complement Single row SL182932-B-XL-C3

  • ERIKS:11835840
  • Manufacturer:4012802272499
Image 1
Save to list

€650.11/ pieceexcl. VAT

€786.63incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1829
Cage material
No cage
Inner Diameter
160 mm
Outer Diameter
220 mm
Width
36 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
350 kN
Static load rating
510 kN
Reference speed
1.27 rpm
Limiting speed
1940 rpm
Number of rows
Single row