

€449.05/ pieceexcl. VAT
€543.35incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1829 |
Cage material | No cage |
Inner Diameter | 140 mm |
Outer Diameter | 190 mm |
Width | 30 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 260 kN |
Static load rating | 375 kN |
Reference speed | 1.37 rpm |
Limiting speed | 2240 rpm |
Number of rows | Single row |