

€297.73/ pieceexcl. VAT
€360.25incl. VAT
3 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1829 |
Cage material | No cage |
Inner Diameter | 110 mm |
Outer Diameter | 150 mm |
Width | 24 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 155 kN |
Static load rating | 213 kN |
Reference speed | 1.71 rpm |
Limiting speed | 2900 rpm |
Number of rows | Single row |