INA

INA Cylindrical roller bearing full complement Single row SL182918-B-XL

  • ERIKS:11669411
  • Manufacturer:4047643142014
Image 1
Save to list

€288.99/ pieceexcl. VAT

€349.68incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1829
Cage material
No cage
Inner Diameter
90 mm
Outer Diameter
125 mm
Width
22 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
122 kN
Static load rating
169 kN
Reference speed
2.05 rpm
Limiting speed
3550 rpm
Number of rows
Single row