INA

INA Cylindrical roller bearing full complement Single row SL182915-B-XL

  • ERIKS:11669409
  • Manufacturer:4012802283556
Image 1
Single Row Cylindrical Roller Bearing Full Complement Semi-Locating Type (Metric Series)
Save to list

€157.33/ pieceexcl. VAT

€190.37incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1829
Cage material
No cage
Inner Diameter
75 mm
Outer Diameter
105 mm
Width
19 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
91 kN
Static load rating
119 kN
Reference speed
2.37 rpm
Limiting speed
4250 rpm
Number of rows
Single row