

€131.12/ pieceexcl. VAT
€158.66incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1829 |
Cage material | No cage |
Inner Diameter | 70 mm |
Outer Diameter | 100 mm |
Width | 19 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 88 kN |
Static load rating | 111 kN |
Reference speed | 2.55 rpm |
Limiting speed | 4550 rpm |
Number of rows | Single row |