

€119.64/ pieceexcl. VAT
€144.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1829 |
Cage material | No cage |
Inner Diameter | 65 mm |
Outer Diameter | 90 mm |
Width | 16 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 67 kN |
Static load rating | 84 kN |
Reference speed | 2.55 rpm |
Limiting speed | 4900 rpm |
Number of rows | Single row |