INA

INA Cylindrical roller bearing full complement Single row SL182913-B-XL

  • ERIKS:24027752
  • Manufacturer:4012802606522
Image 1
Save to list

€119.64/ pieceexcl. VAT

€144.76incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1829
Cage material
No cage
Inner Diameter
65 mm
Outer Diameter
90 mm
Width
16 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
67 kN
Static load rating
84 kN
Reference speed
2.55 rpm
Limiting speed
4900 rpm
Number of rows
Single row