

€99.42/ pieceexcl. VAT
€120.30incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1829 |
Cage material | No cage |
Inner Diameter | 60 mm |
Outer Diameter | 85 mm |
Width | 16 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 63 kN |
Static load rating | 76 kN |
Reference speed | 2.9 rpm |
Limiting speed | 5400 rpm |
Number of rows | Single row |