

€23,560.64/ pieceexcl. VAT
€28,508.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1829 |
Cage material | No cage |
Inner Diameter | 560 mm |
Outer Diameter | 750 mm |
Width | 112 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |