

€15,809.78/ pieceexcl. VAT
€19,129.83incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1829 |
Cage material | No cage |
Inner Diameter | 500 mm |
Outer Diameter | 670 mm |
Width | 100 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 2430 kN |
Static load rating | 4950 kN |
Reference speed | 270 rpm |
Limiting speed | 520 rpm |
Number of rows | Single row |