

€8,561.54/ pieceexcl. VAT
€10,359.46incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1828 |
Cage material | No cage |
Inner Diameter | 440 mm |
Outer Diameter | 540 mm |
Width | 60 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |