INA

INA Cylindrical roller bearing full complement Single row SL1828/500-A-BR-C3

  • ERIKS:14177428
Image 1
Save to list

€12,001.02/ pieceexcl. VAT

€14,521.23incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1828
Cage material
No cage
Inner Diameter
500 mm
Outer Diameter
620 mm
Width
72 mm
Internal clearance
C3
With sealing
No
Number of rows
Single row