

€2,516.25/ pieceexcl. VAT
€3,044.66incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1822 |
Cage material | No cage |
Inner Diameter | 160 mm |
Outer Diameter | 290 mm |
Width | 80 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 1.02 kN |
Static load rating | 1.47 kN |
Reference speed | 920 rpm |
Limiting speed | 1370 rpm |
Number of rows | Single row |