

€1,298.00/ pieceexcl. VAT
€1,570.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1822 |
Cage material | No cage |
Inner Diameter | 130 mm |
Outer Diameter | 230 mm |
Width | 64 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 620 kN |
Static load rating | 850 kN |
Reference speed | 1.36 rpm |
Limiting speed | 1790 rpm |
Number of rows | Single row |