

€653.36/ pieceexcl. VAT
€790.57incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1822 |
Cage material | No cage |
Inner Diameter | 95 mm |
Outer Diameter | 170 mm |
Width | 43 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 330 kN |
Static load rating | 425 kN |
Reference speed | 1.78 rpm |
Limiting speed | 2420 rpm |
Number of rows | Single row |