INA

INA Cylindrical roller bearing full complement Single row SL182216-A-C3

  • ERIKS:23997247
  • Manufacturer:4012802262766
Image 1
Save to list

€362.19/ pieceexcl. VAT

€438.25incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1822
Cage material
No cage
Inner Diameter
80 mm
Outer Diameter
140 mm
Width
33 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
223 kN
Static load rating
280 kN
Reference speed
2.04 rpm
Limiting speed
3000 rpm
Number of rows
Single row