

€150.23/ pieceexcl. VAT
€181.78incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1822 |
Cage material | No cage |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 109 kN |
Static load rating | 111 kN |
Reference speed | 3 rpm |
Limiting speed | 5500 rpm |
Number of rows | Single row |