

€136.04/ pieceexcl. VAT
€164.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1822 |
Cage material | No cage |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 23 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 101 kN |
Static load rating | 98 kN |
Reference speed | 3.45 rpm |
Limiting speed | 6100 rpm |
Number of rows | Single row |