

€124.01/ pieceexcl. VAT
€150.05incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1822 |
Cage material | No cage |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 23 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 97 kN |
Static load rating | 91 kN |
Reference speed | 3.65 rpm |
Limiting speed | 6500 rpm |
Number of rows | Single row |